Poultry Knife, Wide, 3 1/4 In, Poly, Orange
Mfr # 11263
Zoro # G3074111
product price: $17.26
/eaKey Features
NSF Certified
Yes
Handle
Sanitary Polypropylene
Type
Poultry Knife
Blade Material
High Carbon Steel
Handle Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11263
Zoro #
G3074111
UPC #
092187112638
Country of Origin
United States
Dimensions
Length
3 1/4 in
Details
Item
Boning Knife
Blade Type
Wide
NSF Certified
Yes
Handle
Sanitary Polypropylene
Type
Poultry Knife
Blade Material
High Carbon Steel
Handle Color
Orange
Number of Implements
1
Finger Guard Included
Yes
Knife Type
Boning Knife
Description
Boning Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color Orange, Blade Type Wide, Overall Length 8 3/4 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 3 3/4 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.