Zoro Homepage

Poultry Knife, Wide, 3 3/4 In, Poly, Orange

  • Mfr # 11243

  • Zoro # G3241296


product price: $23.29
/ea

Key Features

NSF Certified
Yes
Length
6 in
Handle
Sanitary Polypropylene
Type
Poultry Knife
Blade Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11243
Zoro #
G3241296
UPC #
092187112430
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Boning Knife
Blade Type
Wide Stiff
NSF Certified
Yes
Handle
Sanitary Polypropylene
Type
Poultry Knife
Blade Material
High Carbon Steel
Handle Color
Orange
Number of Implements
1
Knife Type
Boning Knife
Finger Guard Included
Yes

Description

Boning Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color Orange, Blade Type Wide Stiff, Overall Length 11 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 6 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.