Round Bone Dust Scraper 4 In Semi Flexible, 8" L
Mfr # 09323
Zoro # G3524291
product price: $4.84
/eaSold in multiples of 2 for $9.68
Key Features
Overall Length
8"
Blade Type
Semi Flexible
Blade Material
Polypropylene
Handle Type
Slip Resistant
Handle Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09323
Zoro #
G3524291
UPC #
-
Country of Origin
China
Dimensions
Overall Length
8"
Details
Item
Round Bone Dust Scraper 4 In
Blade Type
Semi Flexible
Blade Material
Polypropylene
Handle Type
Slip Resistant
Handle Material
Polypropylene
Application
General Purpose
Description
Round Bone Dust Scraper 4 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.