Zoro Homepage

Round Point Thin Skiver 4-7/8 In

  • Mfr # 75310

  • Zoro # G3191301


product price: $13.39
/ea

Key Features

Blade Length
4 7/8"
Blade Material
Carbon Steel
Handle Material
Hardwood
Includes
Handle;Blade options square, rounded, curved, flexible, and stiff
Overall Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75310
Zoro #
G3191301
UPC #
-
Country of Origin
United States

Dimensions

Blade Length
4 7/8"
Overall Length
8"

Details

Item
Thin Skiver
Blade Material
Carbon Steel
Handle Material
Hardwood
Includes
Handle;Blade options square, rounded, curved, flexible, and stiff
Number of Pieces
1
Application
Cutting, trimming, layering, and splicing such materials as leather, rubber, and plastic.
Features
Durable hardwood handles are rounded for a comfortable fit
Knife Type
Round

Description

Thin Skiver, Knife Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.