Zoro Homepage

Sandwich Spreader 3 In, Polypropylene 7" L

  • Mfr # 31652

  • Zoro # G3524635


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Overall Length
7"
Blade Material
Stainless steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
Application
Commercial Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31652
Zoro #
G3524635
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7"

Details

Item
Sandwich Spreader 3 In
Blade Material
Stainless steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
Application
Commercial Use

Description

Sandwich Spreader 3 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.