Scall Utility Knife, Black Handle 6 In Scalloped, 11" L
Mfr # 31627B
Zoro # G3524617
product price: $11.19
/eaKey Features
Overall Length
11"
Blade Type
Scalloped
Blade Material
High Carbon Steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31627B
Zoro #
G3524617
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
11"
Details
Item
Scall Utility Knife, Black Handle 6 In
Blade Type
Scalloped
Blade Material
High Carbon Steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
Application
Commercial Use
Description
Scall Utility Knife, Black Handle 6 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.