Zoro Homepage

Scall Utility Knife, Black Handle 8 In Scalloped, 13" L

  • Mfr # 31628B

  • Zoro # G3524626


product price: $15.99
/ea

Key Features

Overall Length
13"
Blade Type
Scalloped
Blade Material
High Carbon Steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31628B
Zoro #
G3524626
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
13"

Details

Item
Scall Utility Knife, Black Handle 8 In
Blade Type
Scalloped
Blade Material
High Carbon Steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
Application
Commercial Use

Description

Scall Utility Knife, Black Handle 8 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.