Zoro Homepage

Scalloped Bread Knife 8 In

  • Mfr # 13313

  • Zoro # G1024600


product price: $20.49
/ea

Key Features

Blade Type
Scalloped
NSF Certified
Yes
Handle Material
Plastic
Handle Color
White
Finger Guard Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13313
Zoro #
G1024600
UPC #
-
Country of Origin
United States

Details

Item
Bread Knife
Blade Type
Scalloped
NSF Certified
Yes
Handle Material
Plastic
Handle Color
White
Finger Guard Included
Yes
Knife Type
Bread Knife
Edge Style
Honed Edge
Number of Implements
1

Description

Bread Knife, Edge Style Honed Edge, Knife Type Bread Knife, Blade Material Steel, Handle Color White, Blade Type Scalloped, Overall Length 15 in, NSF Certified Yes, Handle Material Plastic, Blade Length 8 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.