Zoro Homepage

Scalloped Bread Knife 8 In

  • Mfr # 29313

  • Zoro # G1021651


product price: $24.29
/ea

Key Features

Blade Type
Scalloped
NSF Certified
Yes
Number of Implements
1
Knife Type
Bread Knife
Forged/Stamped
Stamped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29313
Zoro #
G1021651
UPC #
-
Country of Origin
United States

Details

Item
Bread Knife
Blade Type
Scalloped
NSF Certified
Yes
Number of Implements
1
Knife Type
Bread Knife
Forged/Stamped
Stamped
Finger Guard Included
Yes
Metal Detectable
No

Description

Bread Knife, FDA Compliant No, Forged/Stamped Stamped, Knife Type Bread Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black/Gray, Blade Type Scalloped, Overall Length 15 in, NSF Certified Yes, Handle Material Santoprene/Polypropylene, Blade Length 8 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.