Scalloped Offset Sandwich Knife 9 In
Mfr # 24423
Zoro # G1021758
product price: $25.39
/eaKey Features
Blade Type
Scalloped
NSF Certified
Yes
Handle Color
White
Number of Implements
1
Knife Type
Offset Knife
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24423
Zoro #
G1021758
UPC #
-
Country of Origin
United States
Details
Item
Sandwhich Knife
Blade Type
Scalloped
NSF Certified
Yes
Handle Color
White
Number of Implements
1
Knife Type
Offset Knife
Metal Detectable
No
Finger Guard Included
Yes
Edge Style
Honed Edge
Description
Sandwhich Knife, Edge Style Honed Edge, FDA Compliant No, Knife Type Offset Knife, Blade Material Steel, Dishwasher Safe No, Handle Color White, Blade Type Scalloped, Overall Length 16 3/8 in, NSF Certified Yes, Handle Material Rubber, Blade Length 9 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.