Zoro Homepage

Scalloped Offset Slicer 7 In

  • Mfr # 13623

  • Zoro # G1025547


product price: $21.79
/ea

Key Features

Handle Color
White
Handle Material
Polypropylene
NSF Certified
Yes
Blade Type
Straight
Number of Implements
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13623
Zoro #
G1025547
UPC #
-
Country of Origin
United States

Details

Item
Slicer
Handle Color
White
Handle Material
Polypropylene
NSF Certified
Yes
Blade Type
Straight
Number of Implements
1
Finger Guard Included
Yes
Knife Type
Offset Knife
Edge Style
Honed Edge

Description

Slicer, Edge Style Honed Edge, Knife Type Offset Knife, Blade Material Steel, Handle Color White, Blade Type Straight, Overall Length 11 1/2 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 7 in, Handle Length 4 1/2 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.