Zoro Homepage

Sharpening Steel, Diamond, 12 In, White

  • Mfr # 07633

  • Zoro # G1866252


product price: $58.59
/ea

Key Features

NSF Certified
Yes
Handle Material
Polypropylene
Length
12 in
Sharpening Material
Steel
Handle Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07633
Zoro #
G1866252
UPC #
092187076336
Country of Origin
China

Dimensions

Length
12 in

Details

Item
Sharpening Steel
NSF Certified
Yes
Handle Material
Polypropylene
Sharpening Material
Steel
Handle Color
White
Swivel
No

Description

Sharpening Steel, Product Type Diamond Sharpener, Application Sharpening Knives, Blade Length 12 in, Handle Color White, Handle Material Polypropylene, Overall Length 17 in, NSF Certified Yes, Swivel No, Sharpening Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.