Zoro Homepage

Sharpening Steel, SS, Course, 10 In, Green

  • Mfr # 07830

  • Zoro # G3415316


product price: $33.69
/ea

Key Features

NSF Certified
No
Handle Material
Polypropylene
Length
10 in
Sharpening Material
Steel
Swivel
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07830
Zoro #
G3415316
UPC #
092187078309
Country of Origin
United States

Dimensions

Length
10 in

Details

Item
Coarse Cut Sharpening Steel
NSF Certified
No
Handle Material
Polypropylene
Sharpening Material
Steel
Handle Color
Green
Swivel
Yes

Description

Coarse Cut Sharpening Steel, Product Type Coarse Cut Sharpening Steel, Application General Blade Honing, Blade Length 10 in, Handle Color Green, Handle Material Polypropylene, Overall Length 14 1/2 in, NSF Certified No, Swivel Yes, Sharpening Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.