Shoe Knife, Hardwood 7-1/2" L
Mfr # 75571
Zoro # G3524967
product price: $9.49
/eaKey Features
Overall Length
7 1/2 in
Blade Material
Steel
Handle Type
Rounded
Handle Material
Wood
Application
Cutting, Trimming, Layering and Splicing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75571
Zoro #
G3524967
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 1/2 in
Blade Length
4 in
Details
Item
Fixed Blade Knife
Blade Material
Steel
Handle Type
Rounded
Handle Material
Wood
Application
Cutting, Trimming, Layering and Splicing
Blade Edge Type
Straight
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Length 4 in, Blade Material Steel, Handle Material Wood, Overall Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.