Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shoe Knife Wide, 7-1/2" L

  • Mfr # 75410

  • Zoro # G3525098


product price: $9.99
/ea

Key Features

Overall Length
7-1/2"
Blade Type
Wide
Handle Type
Rounded
Handle Material
Hardwood
Application
Cutting, Trimming, Layering and Splicing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75410
Zoro #
G3525098
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7-1/2"

Details

Item
Shoe Knife
Blade Type
Wide
Handle Type
Rounded
Handle Material
Hardwood
Application
Cutting, Trimming, Layering and Splicing

Description

Shoe Knife, Blade Type Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.