Square Point Rubber Knife Square Point, 7-3/4" L
Mfr # 60070
Zoro # G3524739
product price: $9.59
/eaKey Features
Overall Length
7-3/4"
Blade Type
Square Point
Blade Material
High Carbon Steel
Handle Type
Comfort Grip
Handle Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60070
Zoro #
G3524739
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7-3/4"
Details
Item
Square Point Rubber Knife
Blade Type
Square Point
Blade Material
High Carbon Steel
Handle Type
Comfort Grip
Handle Material
Hardwood
Application
Rubber and Tire Repair Industries
Description
The Dexter Russell 60070 Square Point Rubber Knife 4 In X 1 In is a must-have for those working in the rubber and tire repair industries. The square point blade provides an excellent balance between strength and durability. The rubber knife has a comfort grip handle, which allows you to work with ease and dexterity. Its high carbon steel blade is tough enough to withstand even the most demanding jobs. It has an overall length of 7 3/4 in., a square point blade, and a hardwood handle. The Dexter Russell Square Point Rubber Knife 4 In X 1 In is just what you need when it comes to repairing tires.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.