Zoro Homepage

Square Point Shoe Knife 2-1/2 In Square Point, 6" L

  • Mfr # 75200

  • Zoro # G3524915


product price: $9.15
/ea

Key Features

Overall Length
6"
Blade Type
Square Point
Handle Type
Rounded
Handle Material
Hardwood
Application
Cutting, Trimming, Layering and Splicing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75200
Zoro #
G3524915
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"

Details

Item
Square Point Shoe Knife 2-1/2 In
Blade Type
Square Point
Handle Type
Rounded
Handle Material
Hardwood
Application
Cutting, Trimming, Layering and Splicing

Description

Square Point Shoe Knife 2-1/2 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.