Steak Turner 8 In X 4 In
Mfr # 16420
Zoro # G1023681
product price: $45.86
/eaKey Features
Handle Material
Wood
Dishwasher Safe
No
NSF Certified
No
Product Type
Turner
High-Heat Compatible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16420
Zoro #
G1023681
UPC #
-
Country of Origin
United States
Details
Item
Steak Turner
Handle Material
Wood
Dishwasher Safe
No
NSF Certified
No
Product Type
Turner
High-Heat Compatible
No
Hanging Hole
No
Description
Steak Turner, Overall Length 13 in, Product Type Turner, Handle Material Wood, High-Heat Compatible No, Hanging Hole No, Blade Length 8 in, Blade Material High Carbon Steel, Blade Width 4 in, Dishwasher Safe No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.