Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Point Paring Knife, 3-1/8 In

  • Mfr # 31611

  • Zoro # G7477985


product price: $6.59
/ea

Key Features

Blade Type
Stain Free High Carbon Steel
NSF Certified
Yes
Handle Material
Polypropylene
Finger Guard
Yes
Blade Material
420 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31611
Zoro #
G7477985
UPC #
092187316111
Country of Origin
China

Dimensions

Length
3 1/8 in

Details

Item
Paring Knife
Blade Type
Stain Free High Carbon Steel
NSF Certified
Yes
Handle Material
Polypropylene
Finger Guard
Yes
Blade Material
420 Stainless Steel
Handle Color
White
Handle
Polypropylene
Metal Detectable
No
Number of Implements
1
Finger Guard Included
Yes
Knife Type
Paring Knife

Description

Paring Knife, FDA Compliant No, Knife Type Paring Knife, Blade Material Steel, Dishwasher Safe No, Handle Color White, Blade Type Tapered, Overall Length 7 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 3 1/2 in, Handle Length 3 1/2 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.