Trim Knife, Orange, 2-1/2 In.
Mfr # 11253
Zoro # G4451097
product price: $16.89
/eaKey Features
Blade Type
Straight
NSF Certified
Yes
Handle Color
Orange
Finger Guard
Yes
Handle
Poly/Nylon Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11253
Zoro #
G4451097
UPC #
092187112539
Country of Origin
United States
Dimensions
Length
2 1/2 in
Details
Item
Trim Knife
Blade Type
Straight
NSF Certified
Yes
Handle Color
Orange
Finger Guard
Yes
Handle
Poly/Nylon Blend
Blade Material
Stainfree High Carbon
Knife Type
Paring Knife
Finger Guard Included
Yes
Number of Implements
1
Description
Trim Knife, Knife Type Paring Knife, Blade Material Steel, Handle Color Orange, Blade Type Straight, Overall Length 2 1/2 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 2 1/2 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.