Zoro Homepage

Turner, Perforated 8" X 3 , Wht

  • Mfr # PS286-8

  • Zoro # G902232926


product price: $39.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS286-8
Zoro #
G902232926
UPC #
-
Country of Origin
United States

Description

Sani-Safe® Perforated Turner By Dexter® 8" X 3" Blade, White ;Handle;Color: White;Length: 8" Blade, 14-1/2" Overall, 203 Mm Blade, 369 Mm Overall;Material(S): Steel Blade, Polypropylene Handle;Note: Sani-Safe;Nsf Certified: Yes;Type: Perforated;Weight: 0.475 Lb;Width: 3" Blade, 76 Mm Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.