Zoro Homepage

Utility Knife, Food Processing, 6 In, White

  • Mfr # 13303

  • Zoro # G3283183


product price: $20.29
/ea

Key Features

Blade Type
Scalloped
NSF Certified
Yes
Handle Color
White
Handle
Sanitary Polypropylene
Type
Utility Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13303
Zoro #
G3283183
UPC #
092187133039
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Chef/Utility Knife
Blade Type
Scalloped
NSF Certified
Yes
Handle Color
White
Handle
Sanitary Polypropylene
Type
Utility Knife
Blade Material
High Carbon Steel
Finger Guard Included
Yes
Number of Implements
1
Knife Type
Utility Knife

Description

Chef/Utility Knife, Knife Type Utility Knife, Blade Material Steel, Handle Color White, Blade Type Scalloped, Overall Length 10 1/2 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 6 in, Handle Length 4 1/2 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.