Utility Knife Scalloped, 11" L
Mfr # 31627
Zoro # G3524608
product price: $10.49
/eaKey Features
Overall Length
11"
Blade Type
Scalloped
Blade Material
High Carbon Steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31627
Zoro #
G3524608
UPC #
-
Country of Origin
China
Dimensions
Overall Length
11"
Details
Item
Utility Knife
Blade Type
Scalloped
Blade Material
High Carbon Steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
Application
Commercial Use
Knife Type
Breaking Knife
Description
Utility Knife, Knife Type Breaking Knife, Blade Type Scalloped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.