This item is Discontinued.

No Product Image Available

Impact Resistant Gloves, Xl, Yellow, TPR (Discontinued)

  • Mfr # SKFGFNVB/X
  • Zoro # G1232519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKFGFNVB/X
Zoro #
G1232519
UPC #
-
Country of Origin
China

Details

Item
Impact Resistant Gloves
Color
Yellow
Application
Construction, Mechanical, Oil and Gas
Palm Construction
Nitrile Dip
Back Material
TPR
Standards
EN 388 4532; CE Rated
Palm Material
Foam Nitrile
Cuff
Knit
Finger Style
Full

Description

Impact Resistant Gloves, Palm Material Nitrile, Color Yellow, Finger Style Full Finger, Cuff Knit, Hand Right/Left, Palm Construction Nitrile Dip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.