Knit Gloves, Cotton/Polyester, Rough Palm, Knit, Blue, 11, 12 PK

  • Mfr # S10LXQ-11

  • Zoro # G8351814


product price: $40.39
/pk 12, $3.37/ea

Key Features

Color
Blue
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Palm
Length
11 in
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10LXQ-11
Zoro #
G8351814
UPC #
779406153497
Country of Origin
Malaysia

Dimensions

Glove Size
11
Length
11 in
Glove Length
11 in
Thickness
10 ga
Glove Length Style
Standard
Size- Numeric
11

Details

Item
Knit Gloves
Color
Blue
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Palm
Cuff Style
Knit
Glove Liner Material
Cotton/Polyester
Glove Coating Finish
Rough
Glove Lining Material
Cotton/Polyester
Glove Coating Color
Orange
Glove Hand Style
Left and Right
Glove Durability
Mediumweight
Glove Coating Cover
Palm
Glove Construction
Seamless Knit
Finger Coverage
Full Finger
Glove Coating Material
Latex
Brand and Series
Superior Glove Dexterity(R) S10LXQ
ANSI/ISEA Abrasion Level
4
Latex-Free
No
ANSI/ISEA Puncture Force
65
Series
Dexterity(R) S10LXQ
Anti-Static
No
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
3775
ANSI/ISEA Puncture Level
3
Touchscreen Compatible
No
Knit Material
Cotton
Minimum Temperature
Not Rated
Knit Material Color
Blue
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Coating Type
Dipped
Biodegradable
Non-Biodegradable
Standards
ANSI/ISEA

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.