All American Anchors Concrete Screw, 1/2" Dia., 6 in L, 30 PK

  • Mfr # 12600AS

  • Zoro # G0639167


product price:  $103.99
/pk 30, $3.47/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
All American Anchors
Thread Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12600AS
Zoro #
G0639167
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
6 in
Thread Length
6 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
All American Anchors

Description

Concrete Anchor,1/2 In. dia. X 6 In. L,PK30, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.