All American Anchors Concrete Screw, 1/4" Dia., 1 3/4 in L, 100 PK

  • Mfr # 14134AS

  • Zoro # G6160828


product price:  $62.59
/pk 100, $0.63/ea

Key Features

Compatible Material
Concrete
Sub-Brand
All American Anchors
Thread Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14134AS
Zoro #
G6160828
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
1 3/4 in
Thread Length
1 3/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
All American Anchors

Description

All American Anchor,1/4 In.x1-3/4 In.,Package Quantity 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.