All American Anchors Concrete Screw, 3/4" Dia., 6 in L, 20 PK

  • Mfr # 34600AS

  • Zoro # G0639228


product price:  $113.99
/pk 20, $5.70/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
All American Anchors
Thread Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34600AS
Zoro #
G0639228
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
3/4"
Overall Length
6 in
Thread Length
6 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
All American Anchors

Description

Concrete Anchor 3/4 In. dia. x 6 In. L,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.