All American Anchors Concrete Screw, 5/16" Dia., 2 in L, 100 PK

  • Mfr # 56234AS

  • Zoro # G6160767


product price:  $90.19
/pk 100, $0.90/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
All American Anchors
Thread Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56234AS
Zoro #
G6160767
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
5/16"
Overall Length
2 in
Thread Length
2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
All American Anchors

Description

All American Anchor,5/16 In.x2 In.,Package Quantity 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.