All American Anchors Concrete Screw, 5/8" Dia., 4 3/4 in L, 25 PK

  • Mfr # 58434AS

  • Zoro # G0639252


product price:  $97.25
/pk 25, $3.89/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
All American Anchors
Thread Length
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58434AS
Zoro #
G0639252
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
5/8"
Overall Length
4 3/4 in
Thread Length
4 3/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Sub-Brand
All American Anchors

Description

Concrete Anchor,5/8 In. dia. x4-3/4 In. L,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.