Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masonry Drill Bit, 1/2" dia. x 24" L

  • Mfr # 12240BS

  • Zoro # G0638939


product price: $54.15
/ea

Key Features

Drill Bit Size
1/2 in
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Number of Pieces
1
Drilling Length
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12240BS
Zoro #
G0638939
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Overall Length
24 in
Drilling Length
21"
Flute Length
21 in
Diameter
1/2 in

Details

Item
Masonry Drill Bit,1/2" dia. x 24" L
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Number of Pieces
1
For Tool Type
Hammer Drill
Cutting Direction
Right Hand
Primary Material Application
Brick, Cinder Block, Concrete, Sheet Metal, Wood
Standards
ANSI B-24.12 1977
Measurement System
Fractional Inch

Description

Masonry Drill Bit,1/2 In. dia. x 24 In. L, 1/2 in Drill Bit Size, 24 in Overall Length, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.