Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masonry Drill Bit, 1/4" dia. x 24" L

  • Mfr # 14240BS

  • Zoro # G0639289


product price: $44.49
/ea
Sold in multiples of 3 for $133.47

Key Features

Drill Bit Size
1/4 in
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Number of Pieces
1
Drilling Length
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14240BS
Zoro #
G0639289
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
1/4 in
Overall Length
24 in
Drilling Length
21"
Flute Length
21 in
Diameter
1/4 in

Details

Item
Masonry Drill Bit,1/4" dia. x 24" L
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Number of Pieces
1
Primary Material Application
Brick, Cinder Block, Concrete, Sheet Metal, Wood
Measurement System
Fractional Inch
Standards
ANSI B-24.12 1977
For Tool Type
Hammer Drill
Cutting Direction
Right Hand

Description

Masonry Drill Bit,1/4 In. dia. x 24 In. L, 1/4 in Drill Bit Size, 24 in Overall Length, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.