Zoro Homepage

Masonry Drill Bit, 3/8" dia. x 18" L

  • Mfr # 38180BS

  • Zoro # G0639009


product price: $38.99
/ea

Key Features

Drill Bit Size
3/8 in
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Number of Pieces
1
Drilling Length
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38180BS
Zoro #
G0639009
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
3/8 in
Overall Length
18 in
Drilling Length
15"
Flute Length
15 in
Diameter
3/8 in

Details

Item
Masonry Drill Bit,3/8" dia. x 18" L
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Number of Pieces
1
Measurement System
Fractional Inch
Primary Material Application
Brick, Cinder Block, Concrete, Sheet Metal, Wood
Standards
ANSI B-24.12 1977
Cutting Direction
Right Hand
For Tool Type
Hammer Drill

Description

Masonry Drill Bit,3/8 In. dia. x 18 In. L, 3/8 in Drill Bit Size, 18 in Overall Length, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.