Zoro Homepage

Security Anchor Long Lag Shield, 5/16" Dia, 4" L, 100 PK

  • Mfr # 56400FS

  • Zoro # G6160889


product price: $169.99
/pk 100, $1.70/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Sub-Brand
Security Anchor
Anchor Screw Thread Dia.
5/16 in
Wall Anchor Style
Expansion
Includes
Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56400FS
Zoro #
G6160889
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
5/16"
Overall Length
4"
Anchor Screw Thread Dia.
5/16 in

Details

Item
Long Lag Shield
Sub-Brand
Security Anchor
Wall Anchor Style
Expansion
Includes
Drive

Description

Security Anchor,5/16 In.x4 In.,Package Quantity 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.