Zoro Homepage

Forklift Boom, 16 3/4 in H, 17 3/8 in W

  • Mfr # 123016

  • Zoro # G122384467


product price: $1,819.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123016
Zoro #
G122384467
UPC #
-
Country of Origin
China

Description

Forklift Boom, Horizontal Reach - Minimum 31 1/8 in, Load Capacity - Maximum 5,511 lb, Number of Fork Pockets 2, Horizontal Reach - Maximum 77 1/4 in, Load Capacity - Minimum 1,653 lb, Boom Style Telescoping, Overall Height 16 3/4 in, Horizontal Reach Increments 15 1/2 in, Overall Width 17 3/8 in, Hook Type Single Swivel Hook, Fork Pocket Height 2 5/8 in, Fork Pocket Width 7 1/4 in, Hook Opening Size 1 in, Fork Pocket Spacing 9 in, Mounting Type Fork

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.