
1-1/16" Carbide Tipped Hole Saw
Mfr # DHS1063CT
Zoro # G0327229
product price: $19.59
/eaKey Features
Primary Saw Application
Cast Iron, Metal, Nail Embedded Wood, Plastic, Stainless Steel, Wood
Saw Dia.
1-1/16"
Tooth Material
Carbide Tipped
Max. Cutting Depth
2-3/8"
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DHS1063CT
Zoro #
G0327229
UPC #
-
Country of Origin
China
Dimensions
Saw Dia.
1-1/16"
Max. Cutting Depth
2-3/8"
Thread Size
Snap-Lock Plus(TM)
Cutting Depth - Maximum
2 3/8 in
Overall Diameter
1 1/16 in
Details
Primary Saw Application
Cast Iron, Metal, Nail Embedded Wood, Plastic, Stainless Steel, Wood
Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Teeth per Inch
3
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Application
Clean Wood, Nail-Embedded Wood, Plastic, Aluminum, Metal, Cast Iron and Stainless Steel
Impact Rated
Not Impact Rated
For Workpiece Material
Cast Iron, Metal, Nail Embedded Wood, Plastic, Stainless Steel, Wood
Description
Hole Saw, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Teeth per Inch 3, Impact Rated Not Impact Rated, Thread Size Snap-Lock Plus(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.