Zoro Homepage

1-1/16'' x 16'' Hex Ground Rod Driver

  • Mfr # DMAHX118CHRD

  • Zoro # G216395638


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
1.97 in
Depth
13.4 in
Length
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAHX118CHRD
Zoro #
G216395638
UPC #
8925176732
Country of Origin
Italy

Dimensions

Width
1.97 in
Depth
13.4 in
Length
1.81 in

Details

Item
Ground Rod Driver

Description

Diablos hex Ground Rod Drivers deliver extreme durability and stability when driving rods into soil or hardened clay. A unique heat treatment process strengthens the steel body to withstand the stress of high-powered hammer drills and the impact of driving rods into the earth. Designed for driving 5/8 in and 3/4 in rods to meet NEC and UL ground rod standards. Optimized for maximum performance in corded and cordless jackhammers.Extreme durability and longer life when driving rods into soil or clayA unique heat treatment process strengthens the chisel for impact resistance and stabilityFor driving 5/8 in and 3/4 in rodsMaximum performance in cordless and corded SDS-Max rotary hammers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.