Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2'' x 12 in SDS-Max Scaling Chisel

  • Mfr # DMAMXCH1120

  • Zoro # G616395627


product price: $30.55
/ea

Key Features

Height
16.14 in
Length
1.77 in
Width
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMAMXCH1120
Zoro #
G616395627
UPC #
8925176664
Country of Origin
Italy

Dimensions

Height
16.14 in
Length
1.77 in
Width
1.77 in

Details

Item
Chisels

Description

Diablos SDS-Max Scaling Chisels deliver extreme durability and stability in general demolition work, thin-set removal, cleaning concrete, and removing scale and rust. A unique heat treatment process strengthens the steel body to withstand the stress and impact of high-powered hammer drills in concrete. The wide chisel design requires minimal effort and time to chip away or break up concrete. Optimized for maximum performance in corded and cordless SDS-Max rotary hammers.Extreme durability and longer life in concreteIdeal for general demolition work, thin-set removal, cleaning concrete, and removing scale and rustA unique heat treatment process strengthens the chisel for impact resistance and stabilityWide chisel design for minimal effort and time in concrete removal applicationsMaximum performance in cordless and corded SDS-Max rotary hammers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.