Diablo 1-1/4 in. X 1-1/4 in. W Bi-Metal Oscillating Blade Nail-Embedded Wood 3 pk

  • Mfr # DOU125BW3

  • Zoro # G706438401


product price:  $36.69
/ea

Key Features

Tooth Material
Bi-Metal
Cut Depth
2 in
Width of Cut
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DOU125BW3
Zoro #
G706438401
UPC #
8925155492
Country of Origin
China

Dimensions

Cut Depth
2 in
Width of Cut
1-1/4 in

Details

Tooth Material
Bi-Metal

Description

Diablo's universal fit bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in nail-embedded wood applications. The blade's universal fit, adapter-free design easily attaches to most tools, with the exception of Starlock tools. Maximum performance in cordless and corded oscillating multi-tools from Bosch, Craftsman, Dewalt, Dremel, Fein, Hart, Makita, Milwaukee, Porter-Cable, Ridgid, Rockwell and more.


  • • Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation
  • • Ultra-hardened cutting edge for up to 5x longer life than standard blades
  • • Curve contact edge for precise, clean plunge cuts with less vibration
  • • Universal interface design fits most tools, no adapters needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.