Shop DIABLO

1-1/4 inw x 1-3/4 ind AMPED Demo Demon Carbide Teeth Oscillating Blade for Clean Wood, 3PK

  • Mfr # DOU125JCW3

  • Zoro # G816395649


product price:  $58.75
/pk 3, $19.58/ea

Key Features

Overall Length
6.58 in
Application
Multitool
For Use With
Universal Fit
Material
Carbide
Depth
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DOU125JCW3
Zoro #
G816395649
UPC #
8925176183
Country of Origin
Switzerland

Dimensions

Overall Length
6.58 in
Depth
0.59 in
Width
3.78 in

Details

Item
Oscillating Blade for Clean Wood
Application
Multitool
For Use With
Universal Fit
Material
Carbide

Description

Diablos AMPED Demo Demon universal fit carbide oscillating blades feature application specific designs that deliver extreme durability, high quality finish, and superior cutting life in clean wood applications. High performance carbide teeth deliver an unmatched up to 50X longer cutting life versus standard bi-metal blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration while the Tracking Control design ensures straight and clean cuts. An optimized blade design and Black I.C.E. Industrial Cooling Element coating protects cutting edge against wear for extreme durability and longer blade life. The blades universal fit, adapter-free design easily attaches to most tools, except for Starlock tools.High performance carbide for greater durability and up to 50X longer life versus standard bi-metal bladesBlack I.C.E. coating protects cutting edge against wear for extreme durability and longer blade lifeTracking Control design for controlled, straight, and clean cutsCurve Contact Edge for precise, clean plunge cuts with less vibrationApplication specific tooth geometry dealers a controlled and clean cut.1-3/4 in cutting depthUniversal interface design fits most tools, no adapters neededMaximum performance in cordless and corded oscillating multi-tools from Bosch, Craftsman, Dewalt, Dremel, Fein, Hart, Makita, Milwaukee, Porter-Cable, Ridgid, Rockwell and moreNot compatible with Starlock toolsIdeal for clean wood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.