1-1/4 inw x 1-3/4 ind AMPED Demo Demon Carbide Teeth Oscillating Blade for Clean Wood
- Mfr # DOU125JCW
- Zoro # G016395661
product price:Â
$
29.99
/ea
Key Features
Overall Length
6.58 in
Application
Multitool
For Use With
Universal Fit
Material
Carbide
Depth
0.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOU125JCW
- Zoro #
- G016395661
- UPC #
- 8925176176
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 6.58 in
- Depth
- 0.59 in
- Width
- 3.78 in
Details
- Item
- Oscillating Blade for Clean Wood
- Application
- Multitool
- For Use With
- Universal Fit
- Material
- Carbide
Description
Diablos AMPED Demo Demon universal fit carbide oscillating blades feature application specific designs that deliver extreme durability, high quality finish, and superior cutting life in clean wood applications. High performance carbide teeth deliver an unmatched up to 50X longer cutting life versus standard bi-metal blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration while the Tracking Control design ensures straight and clean cuts. An optimized blade design and Black I.C.E. Industrial Cooling Element coating protects cutting edge against wear for extreme durability and longer blade life. The blades universal fit, adapter-free design easily attaches to most tools, except for Starlock tools.High performance carbide for greater durability and up to 50X longer life versus standard bi-metal bladesBlack I.C.E. coating protects cutting edge against wear for extreme durability and longer blade lifeTracking Control design for controlled, straight, and clean cutsCurve Contact Edge for precise, clean plunge cuts with less vibrationApplication specific tooth geometry dealers a controlled and clean cut.1-3/4 in cutting depthUniversal interface design fits most tools, no adapters neededMaximum performance in cordless and corded oscillating multi-tools from Bosch, Craftsman, Dewalt, Dremel, Fein, Hart, Makita, Milwaukee, Porter-Cable, Ridgid, Rockwell and moreNot compatible with Starlock toolsIdeal for clean wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.