1-1/4 inw x 2-1/8 ind AMPED Demo Demon Carbide Teeth Oscillating Blade for General Purpose, 3PK

  • Mfr # DOU125LCGP3

  • Zoro # G916395648


product price:  $61.99
/pk 3, $20.66/ea

Key Features

Overall Length
6.58 in
Application
Multitool
For Use With
Universal Fit
Material
Carbide
Width
3.78 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DOU125LCGP3
Zoro #
G916395648
UPC #
8925177371
Country of Origin
Switzerland

Dimensions

Overall Length
6.58 in
Width
3.78 in
Depth
0.59 in

Details

Item
Oscillating Blade for Clean Wood
Application
Multitool
For Use With
Universal Fit
Material
Carbide

Description

Diablos AMPED Demo Demon universal fit carbide oscillating blades feature application specific designs that deliver extreme durability and superior cutting life in general purpose cuts: nail-embedded wood, clean wood, metal and plastics. High performance carbide teeth deliver an unmatched up to 50X longer cutting life versus standard bi-metal blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration. An optimized blade design and Black I.C.E. Industrial Cooling Element coating protects cutting edge against wear for extreme durability and longer blade life. The blades universal fit, adapter-free design easily attaches to most tools, except for Starlock tools.High performance carbide for greater durability and up to 50X longer life versus standard bi-metal bladesBlack I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life2-1/8 in cutting depth makes up to 40% deeper cuts than standard carbide teeth blades which have a limited cutting depth of 1-1/2 inCurve Contact Edge for precise, clean plunge cuts with less vibrationApplication specific tooth geometry for a controlled and clean cutUniversal interface design fits most tools, no adapters neededMaximum performance in cordless and corded oscillating multi-tools from Bosch, Craftsman, Dewalt, Dremel, Fein, Hart, Makita, Milwaukee, Porter-Cable, Ridgid, Rockwell and moreNot compatible with Starlock toolsIdeal for wood, metal and plastics

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.