This item is Discontinued.

Diablo 1-1/4" Universal Fit Bi-Metal Oscillating Blade for Clean Wood DOU125JBW

This item is Discontinued.

Diablo

1-1/4" Universal Fit Bi-Metal Oscillating Blade for Clean Wood (Discontinued)

Mfr # DOU125JBW
Zoro # G3383636
UPC # 8925155546
Country of Origin Switzerland
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DOU125JBW
Zoro #
G3383636
UPC #
8925155546
Country of Origin
Switzerland

Dimensions

Cutting Depth
2 in
Width of Cut
1-1/4 in

Details

Item
Oscillating Tool Accessories
Application
Wood
Material
Bi-Metal
Tool Weight
0.1 lbs
Interface
Universal Fit

Description

Diablo’s universal fit bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in clean wood applications. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration. An optimized Japanese tooth design and Black I.C.E. (Industrial Cooling Element) keeps the teeth cool and build up free for fast, clean cuts. The blade’s universal fit, adapter-free design easily attaches most tools, with the exception of Starlock tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.