1-1/4" Universal Fit Bi-Metal Oscillating Blade for Metal

  • Mfr # DOU125BF

  • Zoro # G3385760


product price: $20.29
/ea

Key Features

Application
Metal
Material
Bi-Metal
Tool Weight
0.1 lbs
Interface
Universal Fit
Cutting Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOU125BF
Zoro #
G3385760
UPC #
8925155461
Country of Origin
Switzerland

Dimensions

Cutting Depth
2 in
Width of Cut
1-1/4 in

Details

Item
Oscillating Tool Accessories
Application
Metal
Material
Bi-Metal
Tool Weight
0.1 lbs
Interface
Universal Fit

Description

Diablo’s universal fit bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in metal. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades. An optimized tooth design reduces vibration for fast and clean cuts. Black I.C.E. (Industrial Cooling Element) keeps the teeth cool and build up free for fast, clean cuts. The blade’s universal fit, adapter-free design easily attaches most tools, with the exception of Starlock tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.