1-1/4in. 40-Grit Universal Fit Carbide Grit Oscillating Detail Sanding Plate

  • Mfr # DOU40CGSF

  • Zoro # G015500349


product price:  $22.29
/ea
Sold in multiples of 4 for $89.16

Key Features

For Use With
Sanding
Width
3.78 in
Depth
6.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOU40CGSF
Zoro #
G015500349
UPC #
8925162919
Country of Origin
Switzerland

Dimensions

Width
3.78 in
Depth
6.58 in

Details

For Use With
Sanding

Description

Diablos universal fit oscillating sanding plates feature application specific designs that deliver maximum durability and longer life in sanding applications. A 40-Grit sanding plate aggressively removes and shapes materials. Open-coat carbide grit reduces material build-up and clogging for longer life. The blades universal fit, adapter-free design easily attaches to most tools except for Starlock.


  • 40-Grit sanding plate for aggressive material removal and shaping
  • Open-coat carbide grit reduces material build-up and clogging
  • Universal interface design fits most tools, no adapters needed
  • Recommended speed 2/3 max OPM
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.