1-1/4in. AMPED Demo Demon Starlock Carbide Teeth Oscillating Blade for General Purpose Cuts

  • Mfr # DOS125CGP

  • Zoro # G115500331


product price: $25.75
/ea
Sold in multiples of 4 for $103.00

Key Features

For Use With
General Purpose
Depth
0.75 in
Hook Angle
Width
3.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOS125CGP
Zoro #
G115500331
UPC #
8925162766
Country of Origin
Switzerland

Dimensions

Depth
0.75 in
Width
3.78 in

Details

For Use With
General Purpose
Hook Angle

Description

Diablos AMPED Demo Demon Starlock carbide oscillating blades feature application specific designs that deliver extreme durability and superior cutting life in general purpose cuts: nail-embedded wood, clean wood, metal and plastics. High performance TiCo Hi-Density carbide teeth deliver an unmatched up to 50X longer cutting life versus standard bi-metal blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration. An optimized blade design and Black I.C.E. Industrial Cooling Element coating protects cutting edge against wear for extreme durability and longer blade life. Tool free quick-change interface fits Fein and other Starlock tools; also compatible with non-Starlock multi-tools.


  • High performance TiCo Hi-Density carbide for greater durability and up to 50X longer life versus standard bi-metal blades
  • Curve Contact Edge for precise, clean plunge cuts with less vibration
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life
  • 1-1/2" cutting depth
  • Maximum performance in cordless and corded Fein® and other Starlock tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.