Shop DIABLO
See all product information
Create Account
1-1/4in. Demo Demon Starlock Bi-Metal Oscillating Blades for Nail-Embedded Wood, 10PK
Mfr # DOS125BW10
Zoro # G915500326
product price:Â
$
118.99
/pk 10, $11.90/ea
Free Shipping & Returns
Key Features
For Use With
Nail-Embedded Wood
Width
1.97 in
Depth
1.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOS125BW10
- Zoro #
- G915500326
- UPC #
- 8925162773
- Country of Origin
- Switzerland
Dimensions
- Width
- 1.97 in
- Depth
- 1.38 in
Details
- For Use With
- Nail-Embedded Wood
Description
Diablos Demo Demon Starlock bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in nail-embedded wood applications. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades. Curve contact edge creates a pilot for precise, clean plunge cuts with less vibration. Black I.C.E. Industrial Cooling Element coating protects cutting edge against wear for extreme durability and longer blade life. Tool free quick-change interface fits Fein and other Starlock tools; also compatible with most non-Starlock multi-tools.
- 10-Pack provides up to 50% in savings
- Ultra-hardened cutting edge for up to 5X longer life than standard blades
- Curve Contact Edge for precise, clean plunge cuts with less vibration
- Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life
- 2" cutting depth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov