1-1/4in. Starlock Bi-Metal Oscillating Blade for Metal, 3PK

  • Mfr # DOS125BF3

  • Zoro # G915500043


product price: $39.15
/pk 3, $13.05/ea

Key Features

For Use With
Metal
Depth
6.58 in
Width
3.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOS125BF3
Zoro #
G915500043
UPC #
8925162834
Country of Origin
Switzerland

Dimensions

Depth
6.58 in
Width
3.78 in

Details

For Use With
Metal

Description

Diablos Starlock fit bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in metal. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades. An optimized tooth design reduces vibration for fast and clean cuts. Black I.C.E. Industrial Cooling Element keeps the teeth cool and build up free for fast, clean cuts. Tool free quick-change interface fits Fein and other Starlock tools; also compatible with most non-Starlock multi-tools.


  • 3-Pack provides up to 33% in savings
  • Ultra-hardened cutting edge for up to 5x longer life than standard blades
  • Curve Contact Edge for precise, clean plunge cuts with less vibration
  • Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation
  • 2 in. cutting depth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.