Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4in. Universal Fit High Carbon Steel Oscillating Hook Knife

  • Mfr # DOU125KNFE

  • Zoro # G115500478


product price: $14.55
/ea
Sold in multiples of 4 for $58.20

Key Features

For Use With
Multi-Materials
Width
3.78 in
Depth
6.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOU125KNFE
Zoro #
G115500478
UPC #
8925162926
Country of Origin
Switzerland

Dimensions

Width
3.78 in
Depth
6.58 in

Details

For Use With
Multi-Materials

Description

Diablos universal fit high carbon steel oscillating hook knife delivers high-performance removal carpet, cardboard and asphalt shingles. The high carbon steel, ultra-sharp hook design makes fast, clean cuts in a variety of materials. The unique design of the blade body allows for easy access in hard to reach areas. The blades universal fit, adapter-free design easily attaches to most tools except for Starlock.


  • High carbon steel body for durable cuts in carpet, cardboard, and asphalt shingles
  • Optimized hook design for fast, clean cuts
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more
  • Not compatible with Starlock tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.