1-1/4in. x 6in. Demo Demon Spade Bit for Nail-Embedded Wood

  • Mfr # DSPD4070

  • Zoro # G315500292


product price:  $12.85
/ea
Sold in multiples of 3 for $38.55

Key Features

Shank Size
1/4 in (Hex)
Width
2.44 in
Inside Dia.
1-1/4 in
Maximum Drilling Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSPD4070
Zoro #
G315500292
UPC #
8925164470
Country of Origin
China

Dimensions

Shank Size
1/4 in (Hex)
Width
2.44 in
Inside Dia.
1-1/4 in
Maximum Drilling Depth
1 in

Description

Diablos Demo Demon Spade Bits provide one of the most durable, effortless, and longest lasting hole drilling solutions on the market for nail-embedded wood. The DEMO-Edge dual cutting edges coupled with a self-feeding Dura-Tip power through nail hits for a smooth drilling experience and up to 60X longer life. An optimized curved paddle design enhances the chip evacuation process for more holes per charge. This range is Impact Strong for increased shank stability and durability in cordless and corded impact and drill drivers.


  • Up to 60X longer life in nail-embedded wood versus standard spade bits in nail-embedded wood applications
  • Ultra-sharp DEMO-EdgeTM cutting edge design delivers extreme durability and longer life
  • Dura-TipTM withstands nail hits while effortlessly pulling bit through wood
  • Optimized curved paddle design quickly removes chip build-up and withstands nail hits for more holes per charge
  • Impact StrongTM increases shank stability and durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.